FORMAT

FORMAT Machine vice size 1 80mm

  • ERIKS:23136448
  • Manufacturer:4317784103930
Image 1
Precision drilling machine vice, large design

Design: Long design, body made from special cast iron. Both jaws have support surfaces to clamp flat workpieces. With universal fixing option thanks to oblong holes. With hex handle and handle bore.

Application: For clamping of workpieces on drilling machines.

Save to list

€186.46/ pieceexcl. VAT

€225.62incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Clamping/chucking range
70 mm
Weight
4
Jaw width
80 mm