FORMAT

FORMAT Machine tap DIN376 HSSE type W form B M18

  • ERIKS:23412251
  • Manufacturer:4317784256032
Image 1
Through hole aluminium machine tap

Design: HSS-E, tolerance range ISO 2/6H, type W, with spiral point form B (4-5 threads).

Application: For regular metric threads according to DIN 13.
Save to list

€45.87/ pieceexcl. VAT

€55.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
18
DIN standard
376
Material
HSS-co