

Design: HSS-E, tolerance range ISO 2/6 H, type INOX, with point form C (2–3 threads).
Application: For regular metric threads according to DIN 13. Particularly suitable for rust and acid-resistant steels such as sulphured steels, austenitic steels, martensitic steels and ferritic steels.
€36.15/ pieceexcl. VAT
€43.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Pitch inner thread | 2 mm |
Colour code | Blue-ring |
DIN standard | 376 |
Material | HSS-co |
Suitable for blind holes | Yes |
Total length | 110 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |