FORMAT

FORMAT Machine tap DIN376 HSSE type H form BM16

  • ERIKS:23412206
  • Manufacturer:4317784255769
Image 1
Through hole machine tap

Design: HSS-E, tolerance range ISO 2/6H, type H, with spiral point form B (4-5 threads).

Application: For regular metric threads according to DIN 13. Particularly suitable for high strength steels such as tempered steels, alloyed cold work steels and high-speed steels.

Save to list

€31.87/ pieceexcl. VAT

€38.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
16
DIN standard
376
Material
HSS-co