FORMAT

FORMAT Machine tap DIN376 HSSE form B M18

  • ERIKS:23412065
  • Manufacturer:4317784106702
Image 1
Through hole machine tap

Design: HSS-E, tolerance range ISO 2/6H, type N, with spiral point form B (4-5 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Save to list

€45.50/ pieceexcl. VAT

€55.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
18
DIN standard
376
Material
HSS-co