

Application: For regular metric threads according to DIN 13.
Note: These taps can be used as both through hole machine taps and as hand taps (finish taps only).
€41.05/ pieceexcl. VAT
€49.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
DIN standard | 352 |
Material | HSS-co |