FORMAT

FORMAT Machine saw blade HSS T4 T4 per inch/k 450x40x2mm

  • ERIKS:11558766
  • Manufacturer:4317784409162
Image 1
Machine saw blade, HSS DMo5

Vacuum-hardened, 0° and 7° with positive rake angle. Universal saw blade for most cutting applications, straightforward, sturdy and reliable. 7° rake angle particularly suitable for long-chipping and tough materials such as stainless steels.

Save to list

€25.54/ pieceexcl. VAT

€30.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Machine sawblade
Length
450 mm
Number of teeth per inch
4
Thickness
2 mm
Height
40 mm
Material
HSS-co