FORMAT

FORMAT Machine level 200mmX0.2mm/M

  • ERIKS:23422813
  • Manufacturer:4317784211376
Image 1
Design: Made of special grey cast iron, with prismatic sole and precision ground measuring faces. The longitudinal and transverse bubbles are made of special glass and filled with ethyl ether. The longitudinal bubble is stored stress-free and can be easily adjusted to 0 position backlash-free without having to dismantle it using an adjusting screw. With insulation handles and dust cover. Supplied in a wooden box.

Application: For aligning horizontal shafts and surfaces.
Accuracy:
DIN 877 Class 1b
with highly sensitive longitudinal bubble level indicator 0.1 mm/m.
Save to list

€478.17/ pieceexcl. VAT

€578.59incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
2000 mm