FORMAT

FORMAT Keyhole saw carbide flat cutter 30mm

  • ERIKS:12050535
  • Manufacturer:4317784142526
Image 1
Carbide Tipped Keyhole Saw, flat cut

Design: Sturdy construction with axial and radial ground special grinding for optimum cutting results. Replaceable centring drill bit for smooth tapping without punch-marking. Application: Can be used on portable, magnetic and pillar drilling machines. With pillar drilling machines always choose manual feed.

Flat cut. With ejection spring to remove the core and protect the carbide teeth when drilling. For material thicknesses up to 4 mm, stainless steel up to 2 mm. Ø 16-30 mm made of one piece. From Ø 31 mm with specially hardened mountholder for absorbing torsional forces. For more stability, the MK mount holder should be used from Ø 31 mm upwards. High concentricity. High cutting performance and tool life thanks to CAD-optimised rake angles. For flat material.

Save to list

€39.35/ pieceexcl. VAT

€47.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
30 mm
Cutting depth
12 mm
Material
Hard metal