FORMAT

FORMAT Keyh. saw carb. MBS 27mm

  • ERIKS:14098428
  • Manufacturer:4317784270380
Image 1
Carbide Tipped Keyhole Saw, MBS

Design: Sturdy construction with axial and radial ground special grinding for optimum cutting results. Replaceable centring drill bit for smooth tapping without punch-marking.

Application: Can be used on portable, magnetic and pillar drilling machines. With pillar drilling machines always choose manual feed.



MBS. With ejection spring to remove the core and protect the carbide teeth when drilling. For material thickness up to max. 10 mm. (With material thickness over 6 mm, the tool needs to be set down for chips to be emptied several times.) From Ø 37 mm with specially hardened mountholder for absorbing torsional forces. For more stability, the MK mount holder should be used from Ø 37 mm upwards. Improved cutting behaviour, high cutting performance and service life due to advanced cutting geometry. For flat material, but also suitable on raw material and concaved surfaces.

Save to list

€61.99/ pieceexcl. VAT

€75.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
27 mm
Cutting depth
22 mm
Material
Hard metal