FORMAT

FORMAT Indust. grease gun connection thread M10x1 nominal content 500ml black

  • ERIKS:12713224
  • Manufacturer:4317784540292
Image 1
Hand lever grease gun

Design: DIN 1283. Made of steel, galvanised, for use in harsh environments, wall thickness 1 mm. Push rod actuation via L-handle. Cuff with tight fit for loose grease or cartridge. Pump piston with precision fit to the cylinder (no lubrication). Suitable for 400 g grease cartridge, DIN 1284, grease filler valve or loose grease. Delivery with armoured hose M10 x 1, 11 x 300 mm and mouthpiece, 4 BA, M10 x 1.

Save to list

€37.63/ pieceexcl. VAT

€45.53incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Volume
0.5 l
Size of threaded connection (metric)
M10x1
Length
395 mm
Width
140 mm
Height
66 mm