FORMAT

FORMAT Ideal tin snips right 260mm

  • ERIKS:23074265
  • Manufacturer:4317784096720
Image 1
Ideal tin snips, right-hand cutting

Design: Made of stainless steel, dropped forged. Cutting edges induction-hardened (min. 59 HRC), handles lacquered.

Application: For straight and continuous cuts, figure cuts with large radii as well as for notching in metal sheets up to 1.0 mm and stainless steel sheets up to 0.8 mm.

Save to list

€34.25/ pieceexcl. VAT

€41.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
260 mm