FORMAT

FORMAT HR router bit DIN855 HSS 50x4mm R 2.0

  • ERIKS:23107008
  • Manufacturer:4317784291347
Image 1
Image 2
Image 1
Image 2
Half-round router bit, convex, undercut

Design: HSS, DIN 856, bright, radius tolerance h11.

Application: Can be used for milling semi-circular grooves.

Note: The milling cutters can be reground several times without the profile being changed.
Save to list

€72.79/ pieceexcl. VAT

€88.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Ball nose profile cutters
DIN standard
856
Head diameter
50 mm