FORMAT

FORMAT Handle hickory for sledge hammers 5 and 6kg 800mm

  • ERIKS:23077873
  • Manufacturer:4332163819288
Image 1
Replacement handle for sledgehammer

Design: DIN 5112, made of hickory wood in a curved shape. Comes without handle wedge.

Note: Suitable for all sledgehammers with oval hammer eye.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
800 mm
Material stick
Wood