FORMAT

FORMAT Handle hickory for sledge hammers 4kg 700mm

  • ERIKS:23077872
  • Manufacturer:4332163819271
Image 1
Replacement handle for sledgehammer

Design: DIN 5112, made of hickory wood in a curved shape. Comes without handle wedge.

Note: Suitable for all sledgehammers with oval hammer eye.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Weight
4000 g
Length
700 mm
Material stick
Hickory