FORMAT

FORMAT Handle hickory for engineers hammers 100g 260mm

  • ERIKS:23077861
  • Manufacturer:4332163819370
Image 1
Replacement handle for engineer's hammer

Design: DIN 5111, made from hickory wood in a curved shape. Comes without handle wedge.

Note: Suitable for all engineer's hammers with oval hammer eye as well as for carpenter hammers.
Save to list

€3.89/ pieceexcl. VAT

€4.71incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Weight
100 g
Length
260 mm
Material stick
Wood