FORMAT

FORMAT Handle hickory for engineers hammers 1000g 360mm

  • ERIKS:23077868
  • Manufacturer:4332163819448
Image 1
Replacement handle for engineer's hammer

Design: DIN 5111, made from hickory wood in a curved shape. Comes without handle wedge.

Note: Suitable for all engineer's hammers with oval hammer eye as well as for carpenter hammers.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Weight
1000 g
Length
360 mm
Material stick
Hickory