FORMAT

FORMAT Hand wire brush steel smooth 5-rows mm

  • ERIKS:23153303
  • Manufacturer:4317784091435
Image 1
Hand wire brush, steel wire, smooth

Design: Body made of high-quality beech wood with rounded edges and pin hole. Application: For all minor rust removal and cleaning work as well as paint stripping.

Save to list

€1.61/ pieceexcl. VAT

€1.95incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Material
Steel
Wire diameter
0.35 mm
Length
295 mm