FORMAT

FORMAT Hand wire brush stainlesssmooth 2-rows mm

  • ERIKS:23153305
  • Manufacturer:4317784091442
Image 1
Hand wire brush, stainless steel wire, wavy set

Design: Body made of high-quality beech wood with rounded edges and pin hole.

Application: For all minor rust removal and cleaning work as well as paint stripping.

Save to list

€2.66/ pieceexcl. VAT

€3.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Material
Stainless steel
Wire diameter
0.3 mm
Length
295 mm