FORMAT

FORMAT Hand thread cut. tool setDIN352 HSSE M3-12

  • ERIKS:12594505
  • Manufacturer:4317784517256
Image 1
Hand thread cutting tool set M3-12 in steel case

Design: Supplied in a sturdy steel case with carry handles and 2 locks. The tools, bright surface, are kept in various holders and are readily available.

Set contents:7 tap sets 3-piece, HSS-E, DIN 352, M3; 4; 5; 6; 8; 10; 12 7 x jobber drills, HSS-E, DIN 338 N, in the respective core drilling dimensions Ø 2.5; 3.3; 4.2; 5.0; 6.8; 8.5; 10.2 mm 7 dies, HSS-E, M3; 4; 5; 6; 8; 10; 12 5 die holders , DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14 mm 2 x adjustable tap wrenches, DIN 1814, size 1; 2
Save to list

€235.29/ pieceexcl. VAT

€284.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
DIN standard
352