FORMAT

FORMAT Hand thread cut. tool setDIN352 HSS MF3-12

  • ERIKS:12594506
  • Manufacturer:4317784517263
Image 1
Hand thread cutting tool set MF3-12 in steel case

Design: Supplied in a sturdy steel case with carry handles and 2 locks. The tools, bright surface, are kept in various holders and are readily available.

Set contents:7 x 3 piece tap sets, HSS, DIN 352, M3 x 0.35; 4 x 0.5; 5 x 0.5; 6 x 0.75; 8 x 1.0; 10 x 1.0; 12 x 1.5 7 jobber drills, HSS, DIN 338 N, in the respective core drilling dimensions Ø 2.6; 3.5; 4.5; 5.2; 7.0; 9.0; 10.5 7 dies, HSS, M3; 4; 5; 6; 8; 10; 12 5 die holders , DIN 225, 20 x 5; 20 x 7; 25 x 9; 30 x 11; 38 x 14 mm 2 x adjustable tap wrenches, DIN 1814, size 1; 2
Save to list

€164.51/ pieceexcl. VAT

€199.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric fine
DIN standard
352