FORMAT

FORMAT Hand thread cut. tool setDIN352 HSS + core hole drill M3-12

  • ERIKS:23412625
  • Manufacturer:4317784131858
Image 1
Hand thread cutting tool set M3-M12 + core hole drill + Tap wrench in metal cassette.

Set consisting of #SAPB2402269#, #SAP2402283#, #SAP2402303#.



Set contents:
7 tap sets, 3-piece DIN 352
M 3; 4; 5; 6; 8; 10; 12
7 HSS jobber drills, DIN 338 RN, in the respective core drilling dimensions Ø 2.5; 3.3; 4.2; 5.0; 6.8; 8.5; 10.2 mm
1 tap wrench, adjustable DIN 1814, size 1.1/2
Save to list

€101.18/ pieceexcl. VAT

€122.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
DIN standard
352
Material
HSS