FORMAT

FORMAT Hand tap set DIN352 HSS LINKS M16

  • ERIKS:23411691
  • Manufacturer:4317784253642
Image 1
Hand tap set for left thread

Design: 3-piece set, consisting of roughing tap with point form A (6–8 threads), second tap with point form D (3.5–5 threads) and finish tap with point form C (2–3 threads).

Application: For metric left threads according to DIN 13. Particularly suitable for high strength materials up to 1200 N/mm² in strength and rust-free and acid-resistant steels.

Save to list

€90.85/ pieceexcl. VAT

€109.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
Metric
Thread size metric (M..)
16
DIN standard
352
Material
HSS