FORMAT

FORMAT Hand saw with 2-component handle 450mm 7teeth per inch

  • ERIKS:12056939
  • Manufacturer:4317784482578
Image 1
Hand saw, coarse toothed

Design: Coarse shear teeth/universal teeth. Extra-hardened teeth. With 2-component comfort handle.

Anwendung: For sawing chipboard and worktops, timber as well as plastic/PVC.
Save to list

€25.04/ pieceexcl. VAT

€30.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Hand saws and saw frames
Length
450 mm
Number of teeth per inch
7