

€45.60/ pieceexcl. VAT
€55.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Hand reamer conical |
Diameter | 8 mm |
Cutting length | 145 mm |
Total length | 180 mm |
Holding system | Square |
DIN standard | 9-B |
Material | HSS |
Shaft Diameter | 8 mm |