

Design: The uneven tooth pitch ensures chatter-free and accurate drilling. With cylinder shank.
Application: For reaming conical holes for taper pins according to DIN 1, DIN 258, DIN 1447, DIN 7977 and DIN 7978. Perfectly suited for single and serial production. Pre-drill with a taper pin drill (#SAPB2235598#, #Seitenverweis#2235598#).
Particularly suitable for steels up to 500 N/mm² in strength such as non-ferrous metals, plastics, steels and casting materials.
€30.64/ pieceexcl. VAT
€37.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Machine reamer |
Diameter | 5 mm |
Cutting length | 73 mm |
Total length | 122 mm |
Holding system | Cylindrical |
DIN standard | 2179 |
Material | HSS-co |
Shaft Diameter | 6.3 mm |