FORMAT

FORMAT Hammer drill SDS-MAX 30x520/400mm

  • ERIKS:23410218
  • Manufacturer:4317784208512
Image 1
Design: 2 blades for faster drilling results. High drilling speed thanks to optimised head geometry. Precise initial drilling behaviour due to special blade design. The wide twist shape ensures good drilling progress. HST annealed surface for higher break-resistance in hammer drilling operation. Certified by the Prüfgemeinschaft Mauerbohrer (PGM) according to the requirements of the Deutschen Instituts für Bautechnik (DIBt).

Application: Concrete, stone, masonry.
* Pre-drill at least 150 mm deep with a short drill of the same diameter.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
30 mm
Cutting length
450 mm
Total length
570 mm
Holding system
SDS max
Cutting direction
Right
Type
Hammer drill