FORMAT

FORMAT Habilis file (needle fl.)diamond triang. 215mm

  • ERIKS:23116435
  • Manufacturer:4317784118507
Image 1
Diamond Habilis file (needle file)

Design: Original Swiss basic body made ​​of ground and forged special file steel. With universal grit size D 126 medium (according to the FEPA standard). Galvanic bound in hard-chrome-plated precision design.

Application: Particularly suitable for efficient and precise processing larger surfaces.

Save to list

€44.25/ pieceexcl. VAT

€53.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Files
Shape
Triangular
Length
215 mm
Width
10 mm
Thickness
10 mm