FORMAT

FORMAT Habilis file (needle fl.)diamond flat blunt 215mm

  • ERIKS:23116433
  • Manufacturer:4317784118491
Image 1
Diamond Habilis file (needle file)

Design: Original Swiss basic body made ​​of ground and forged special file steel. With universal grit size D 126 medium (according to the FEPA standard). Galvanic bound in hard-chrome-plated precision design.

Application: Particularly suitable for efficient and precise processing larger surfaces.

Save to list

€38.54/ pieceexcl. VAT

€46.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Files
Shape
Rectangular
Model
D126
Length
215 mm
Width
10 mm
Thickness
3 mm