FORMAT

FORMAT Fulcrum pin DIN900 8x180mm

  • ERIKS:23066489
  • Manufacturer:4317784120265
Image 1
Fulcrum pin

Design: DIN 900. Made of hardened C 45 steel, chrome-plated.

Save to list

€1.45/ pieceexcl. VAT

€1.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
180 mm
Diameter
8 mm
Cascade
No