FORMAT

FORMAT Fulcrum pin DIN900 12x250mm

  • ERIKS:23066491
  • Manufacturer:4317784120289
Image 1
Fulcrum pin

Design: DIN 900. Made of hardened C 45 steel, chrome-plated.

Save to list

€2.62/ pieceexcl. VAT

€3.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
250 mm
Diameter
12 mm
Cascade
No