FORMAT

FORMAT Frame meas. tape stainl. 50mx13mm

  • ERIKS:23422731
  • Manufacturer:4317784098656
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Frame tape measure FORMAT made of stainless chromium nickel steel

Design: Impact-proof frame made of aluminium with slanted plastic handle and skid-proof rubber nipples, easy to handle thanks to the large cranks on both sides with two-fold bearing mounted crank mechanism and park position. Measuring begin approx. 10 cm after end fitting.



Tape made of unbreakable, stainless chromium nickel steel, matt surface, with continuous black mm graduation and red metre digits. The tape is baked in clear lacquer to protect it from wear.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
50 m
Width
13 mm