FORMAT

FORMAT Flexible steel ruler 200x13mm rustproof

  • ERIKS:23422828
  • Manufacturer:4317784137188
Image 1
Steel ruler, 13 mm wide

Design: Made of rustproof, hard-rolled spring steel, matt surface, rounded edges, EC accuracy class II, marked from a length of 500 mm. Graduation: Upper edge 1/2 mm, Lower edge 1 mm.

Save to list

€2.17/ pieceexcl. VAT

€2.63incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
13 mm
Thickness
0.5 mm
Length
200 mm