FORMAT

FORMAT Flat scraper C 340mm

  • ERIKS:23074836
  • Manufacturer:4317784093231
Image 1
Carbide flat scraper

Design: Made of special chromium-vanadium steel. Strong flat steel blade with a clamp for holding the removable, four-edged hard metal tip with a galvanised surface. With comfortable wooden handle.
Save to list

€78.99/ pieceexcl. VAT

€95.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
340 mm
Blade width
25
Shape
Flat
Type
Scrapers