FORMAT

FORMAT Flap grinding disc with resin bond 115mm K80

  • ERIKS:12532238
  • Manufacturer:4317784509701
Image 1
Flap grinding disc for stainless steel machining, ceramic grit, Ø 115 mm, curved

Design: Ceramic grain with multi-bonding. Tough design, resin-bonded, high strength with a 6° curved fibreglass disc attached. Not made with iron, sulphur or chlorine additives. Standard bore 22.23 mm.

Application: Special product for stainless steel. Ideally suited to edges and weld seam working.

Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Suitable for stainless steel
Yes