FORMAT

FORMAT Filet weld brush steel smooth 3-rows mm

  • ERIKS:23153346
  • Manufacturer:4317784202114
Image 1
Filet weld brush, steel wire, smooth

Design: Made of high-quality beech wood with rounded edges and pin hole. Application: For minor rust removal and cleaning work.

Save to list

€4.09/ pieceexcl. VAT

€4.95incl. VAT

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Material
Steel
Wire diameter
0.35 mm
Length
295 mm