FORMAT

FORMAT Extension 1/4" 50mm

  • ERIKS:23063396
  • Manufacturer:4317784096201
Image 1
Extension 1/4"

Design: DIN 3123 B 6.3 –ISO 3316, with ball locking device.



Made of chrome vanadium-steel, chrome-plated.

Save to list

€2.37/ pieceexcl. VAT

€2.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4
Length
50 mm