FORMAT

FORMAT Electrician spirit level 25cm

  • ERIKS:12596592
  • Manufacturer:4317784504447
Image 1
Electrician's spirit level

Design: Made of red, glass fibre-reinforced ABS plastic. With one round horizontal and one round vertical bubble level indicator an 2 disc magnets. Measuring accuracy in normal position 1.0 mm/

Application: Suitable for horizontal and vertical normal measurements.

Save to list

€16.35/ pieceexcl. VAT

€19.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
250 mm