FORMAT

FORMAT Drilling machine vice size 3 135mm

  • ERIKS:14050554
  • Manufacturer:4317784577861
Image 1
Precision drilling machine vice

Design: Large clamping range, body made from special cast iron. The interchangeable and reversible jaws are hardened, ground and burnished, one of the jaws is smooth and the other comes with longitudinal and transverse prisms. Both jaws have support surfaces to clamp flat workpieces. With universal fixing option through mounting slots and oblong holes. With pushed-through T-handle.

Application: For clamping of workpieces on drilling machines.
Save to list

€576.73/ pieceexcl. VAT

€697.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Clamping/chucking range
160 mm
Weight
13.5
Jaw width
135 mm