FORMAT

FORMAT Drift punch DIN6458 5mm

  • ERIKS:23077498
  • Manufacturer:4317784092951
Image 1
Drift punch

Design: DIN 6458 D, made of octagonal chromium-molybdenum-vanadium air hardened steel, conical spike shape. With tempered striking head, therefore bulge formations, beading and chipping are almost excluded. Spike and shaft hardened, tempered and lacquered.

Save to list

€1.90/ pieceexcl. VAT

€2.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Drift punches
Diameter tip
5 mm
Length
120 mm