FORMAT

FORMAT Digital calipers with DATA Variable + data output + rectangular 150mm

  • ERIKS:12453156
  • Manufacturer:4317784503457
Image 1
Digital pocket caliper, data output

Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD display 7.5 mm, with data output variable RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR2032, 3 V, in plastic case.

Functions: Automatic switching by means of slider movement, mm/inch switching, key lock set for zero position, no re-zeroing after switching (absolute system), reset (zeroing) possible at each position.
Save to list

€226.94/ pieceexcl. VAT

€274.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 150 mm
Digital indication
Yes