

Design: Tolerance range 6g, closed, pre-slotted form, lapped, with spiral point form on both sides.
Application: For metric precision threads according to DIN 13.
€48.39/ pieceexcl. VAT
€58.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch outer thread | 0.75 mm |
Material | HSS-E |
DIN standard | EN 22568 |
Diameter | 20 mm |
Thickness | 7 mm |