

Design: Closed, pre-slotted form with spiral point form on both sides.
Application: For Whitworth threads BS 84, medium tolerance range.
€50.00/ pieceexcl. VAT
€60.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | BSW |
Thread size | 1/2 in |
Pitch outer thread | 12 in |
Material | HSS |
DIN standard | EN 22568 |