FORMAT

FORMAT Die stocks EN22568 HSS UNC N.10-24

  • ERIKS:23412732
  • Manufacturer:4317784269445
Image 1
Dies for UNC thread

Design: Closed, pre-slotted form with single sided spiral point, with spiral point form on both sides from no. 5.

Save to list

€32.13/ pieceexcl. VAT

€38.88incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
UNC
Material
HSS
DIN standard
EN 22568
Diameter
20 mm
Thickness
7 mm