FORMAT

FORMAT Die DIN40434 HSS PG7

  • ERIKS:23412755
  • Manufacturer:4317784269674
Image 1
Dies for steel casing pipe thread

Design: Closed, pre-slotted form with spiral point form on both sides.

Application: For steel casing pipe threads DIN 40430.

Save to list

€75.31/ pieceexcl. VAT

€91.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Kind of thread
PG
Material
HSS
DIN standard
40434
Diameter
38 mm
Thickness
10 mm