

Design: Closed, pre-slotted form with spiral point form on both sides.
Application: For steel casing pipe threads DIN 40430.
€124.50/ pieceexcl. VAT
€150.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Kind of thread | PG |
Material | HSS |
DIN standard | 40434 |
Diameter | 55 mm |
Thickness | 16 mm |