FORMAT

FORMAT Diamond mounted point STKball-shaped 6x70mm/6

  • ERIKS:23429177
  • Manufacturer:4317784137683
Image 1
Diamond grinding pin, ball shape

Design: Especially suited to quick removal on galvanised coatings. Universal grain: D 126 – medium (to FEPA standard).

Application: For tool and production grinding of hard materials such as tungsten carbide, ceramics - pre- and finish sintered - glass as well as some non-ferrous metals.

Note: To avoid fringe heat damage to the workpiece and to increase the life of the tool we recommend the use of coolant lubricants. Recommended peripheral speed dry cutting: 8–18 m/s, wet cutting: 15-25 m/s.



Application: For the machining of contours, rear deburring and engraving.

Save to list

€18.74/ pieceexcl. VAT

€22.68incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
End mill
Shaft Diameter
6 mm
Total length
70 mm
Head diameter
6 mm