FORMAT

FORMAT Diamond MG dressing tool 2.5 carat shaft-Ø 10mm

  • ERIKS:23429218
  • Manufacturer:4317784118811
Image 1
Diamond multi-grain abrasives, shaft cyl. Ø 10 x 80 mm

Design: Single-sintered, high-concentrate (2.5 carat) diamond grain. Diamond cylinder set in the shaft (so no loss of diamonds), universal type.

Application: Because of the multiple working points on an efficient diamond tool sharpener, it is only for straight grinding wheel surfaces (flat and peripheral edge). These abrasives have no gradient, so the whole of the diamond grit is employed. Sharpener is not recovered, it is durable and can be used until worn. Not suitable for detail work. For use with disc wheel 36-120.

Note: Adequate cooling before and during the dressing process maximises its life span.



Other sizes available upon request.
Save to list

€75.76/ pieceexcl. VAT

€91.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT