FORMAT

FORMAT Depth gauge with pin 80mm

  • ERIKS:23421032
  • Manufacturer:4317784117647
Image 1
Depth gauge with measuring pin, FORMAT

Design: Made of stainless steel, hardened, reading parts and vernier matt chrome-plated, high-precision laser-made graduations on both sides, with hardened measuring pin and locking screw. Supplied in wooden box.

Save to list

€40.27/ pieceexcl. VAT

€48.73incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 80 mm