FORMAT

FORMAT Depth gauge digital 300mm

  • ERIKS:23421051
  • Manufacturer:4317784427203
Image 1
Digital depth gauge calipers

Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD display 7.5 mm, with data output variable RS232, USB and Digimatic (DATA Variable). Supplied with battery CR2032, 3 V, in a wooden case.

Functions: Automatic on by means of slider movement, mm/inch switching, key lock set for zero position, no re-zeroing after switching (absolute system), reset (zeroing) possible at each position, pre-set function (measurement value presetting).
Save to list

€618.98/ pieceexcl. VAT

€748.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 300 mm
Digital indication
Yes